Beli mini grinder cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Cordless Mini Grinder (Gerinda)
    Mulai

    Rp709.900

    KRISBOW Cordless Mini Grinder (Gerinda)
    atribut:
    • Chuck Capacity (mm): 3
    • Input Voltage (V): 12
    • No Load Speed (rpm): 8000-30000
  2. BOSCH Cordless Rotary Tool
    Mulai

    Rp1.699.900

    BOSCH Cordless Rotary Tool
    Deskripsi:
    GRO 12V-35 PROFESSIONAL- Powerful motor with high speed (up to 35,000 rpm) for fast work progress- Wide range of professional applications such as cutting, sanding, routing, polishing and drilling especially in hard-to-reach areas- Comfortable to use due to compact size, ergonomic design and integrated LED lighting
    atribut:
    • Battery Voltage (V): 12
    • No Load Speed (rpm): 5000-35000
    • Part Number: 06019C50K1
    • Sound Level (dBA): 80
    • Sound Pressure Lvel (dB(A)): 74
    • Uncertainty K (dB): 3
    • Uncertainty K (m/s²): 1.5
    • Vibration Emission Value ah (m/s2): 9
  3. DCA Cordless Die Grinder
    Mulai

    Rp1.099.900

    DCA Cordless Die Grinder
    atribut:
    • Battery Power Input: 12V/1.5Ah x 2
    • Rated Speed (rpm): 5000-32000
    • Speed Shifting Gears (rpm): 1-2-3-4-5-6
    • Max. Grinding Wheel Diameter (mm): 10
    • Power Display: 3
  4. Mollar Cordless Mini Grinder
    Mulai

    Rp179.900

    Mollar Cordless Mini Grinder
    atribut:
    • Battery (V): 18
    • Chuck (mm): 3.2
    • Motor: Cooper
    • Speed (rpm): 0 - 18000
    • Voltage (V): 220
  5. Mesin HL Die Grinder Mini Set (Gerinda Lurus)
    Mulai

    Rp249.900

    Mesin HL Die Grinder Mini Set (Gerinda Lurus)
    atribut:
    • Frequency (Hz): 50
    • Accessories Included: 40pcs
    • No Load Speed (rpm): 10000-32000
    • Power (W): 135
    • Voltage (V): 220/50
  6. ALDO Cordless Mini Grinder
    Mulai

    Rp549.900

    ALDO Cordless Mini Grinder
    Deskripsi:
    - USB charger- 6pc. Grinding wheel- 6pc. Diamond bit- 2pc. Wool polishing wheel- 1pc. Sanding shank- 1pc. Nylon brush- 8pc. Sanding band (6.3x12.7mm)
    atribut:
    • Type: 245
    • Battery (V): 3.6 (Li-ion Battery 600Ah)
    • Speed (rpm): 5000/10000/150000 (3 Speed)
    • Shank (mm): 2.3
    • Charge Time: 2 Hours
  7. Pro'sKit 3.7V USB Li-ion Mini Grinder Set
    Mulai

    Rp479.900

    Pro'sKit 3.7V USB Li-ion Mini Grinder Set
    Deskripsi:
    Designed for grinding, sanding, shaping, detailing and other light-duty jobs. With USB charging, cordless design, PT-5205U makes it easy to use anywhere and anytime.
    atribut:
    • Drive (mm): Ø2.4/3.2
    • Battery: Rechargeable 3.7V 600mAh Li-Ion
    • Charging Port: Micro USB
    • Battery Charging Indicator: Yes
    • Size (mm): 145x31
  8. DREMEL Speed Rotary Tool
    Mulai

    Rp3.399.900

    DREMEL Speed Rotary Tool
    Deskripsi:
    A cordless mini router with a built-in 7.2V lithium ion battery.An LED light on the end illuminates the working area.Exceptional handling with a body weight of 250g.Supoorts add-on charging at any time with the docking station.
    atribut:
    • Outer Diameter (mm): 40
    • Charging Time: Approximately 2 hours 45 minutes
    • Dimensions (mm): 185x40x38
    • Material: Polyamide Resin (PA)
    • No Load Rotation Speed (rpm): 8000/14000/21000/25000
    • Overall Length (mm): 185
    • Rated Voltage (V): 3.6 lithium ion battery
    • Standard Included Collet Diameter (mm): 3.2
    • Usable Collet Diameter (mm): 0.8/1.6/2.4/3.0/3.2
  9. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  10. INGCO Accessories Of Mini Drill (Mata Tuner Bor Grinder)
    Mulai

    Rp419.900

    INGCO Accessories Of Mini Drill (Mata Tuner Bor Grinder)
    Deskripsi:
    INGCO 250-Pcs Mini Drill Accessory // Mata Tuner Bor Die Grinder
  11. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  12. EZREN Mini Grinder
    Mulai

    Rp86.900

    EZREN Mini Grinder
    Deskripsi:
    Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mm
    atribut:
    • AC Input (V): 100-240
    • Frequency (Hz): 50/60
    • DC Output (V/mA): 9/1000
    • Item Size (mm): 160x24
    • Maximum Speed (rpm): 3.000 - 20.000
  13. DREMEL Rotary Tool Bit & Attachment Set
    Mulai

    Rp569.900

    DREMEL Rotary Tool Bit & Attachment Set
    Deskripsi:
    Sets include a selection of bits and attachments to use with a rotary tool for tasks such as sanding, grinding, carving, engraving, polishing, routing, drilling, and cutting. The bits and attachments either have a shaft or attach to a mandrel for connecting them to a rotary tool.
    atribut:
    • Case Included: Yes
    • Shank Diameter (inch): 1/8
  14. BULL Mini Grinder
    Mulai

    Rp179.900

  15. Makita Cordless Die Grinder
    Mulai

    Rp9.399.900

    Makita Cordless Die Grinder
    atribut:
    • Capacity (mm): Collet : 3-8
    • Dimensions (LxWxH) (mm): 402x82x118 (15-3/4x3-1/4x4-5/8inch)
    • No Load Speed (rpm): 26000
    • Wheel Diameter (mm): 36
  16. NRT-PRO Mini Die Grinder Set
    Mulai

    Rp279.900

    NRT-PRO Mini Die Grinder Set
    Deskripsi:
    -Mini Die Grinder SetKegunaan:- dapat di gunakan untuk tuning- untuk pengamplasan- untuk polishing
    atribut:
    • Size Voltage (V-Hz): 220 to 50
    • Power Level (W): 135
    • Collet Capacity (mm): 3
    • Variable Speed ​​: (Speed ​​Can Be Set)
    • Speed (rpm): 10 - 35 (k)
  17. KRISBOW Die Grinder 710W (Mesin Gerinda Tuner)
    Mulai

    Rp1.099.900

    KRISBOW Die Grinder 710W (Mesin Gerinda Tuner)
    atribut:
    • Hole Diameter of Wheel (mm): 20
    • Dimensions (LxWxH) (cm): 40x14.5x14.5
    • Maximum Wheel Diameter (mm): 125
    • No Load Speed (rpm): 5300
    • Power (W): 710 (at 220V; 50Hz)
Daftar Harga mini grinder cordless Terbaru October 2026
KRISBOW Cordless Mini Grinder (Gerinda)Rp709.900
BOSCH Cordless Rotary ToolRp1.699.900
DCA Cordless Die GrinderRp1.099.900
Mollar Cordless Mini GrinderRp179.900
Mesin HL Die Grinder Mini Set (Gerinda Lurus)Rp249.900
ALDO Cordless Mini GrinderRp549.900
Pro'sKit 3.7V USB Li-ion Mini Grinder SetRp479.900
DREMEL Speed Rotary ToolRp3.399.900
KRISBOW Die Grinder Mini with Accessories (Mesin Gerinda Tuner)Rp429.900
RYU Die Grinder Mini (Mesin Gerinda Tuner)Rp379.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)